RETRACTABLE RAZOR SCRAPER
715.13626
- UNSPSC 27112009
050813626 961 1
050813626 961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Size | 7-7/8 in |
| EAN | 4061975953551 |
Features
| A unique retractable scraper that takes the aggravation out of getting old stickers off car windshields and paint blotches off windows |
| Size: 7 7/8” when fully open and locked in position |
| The razor blade holder tilts the blade to give a better angle of attack in tight corners |
| The blade can be folded 180° into the handle and locked when not in use, permitting it to be kept in a tool box safely |
| The blade can be replaced when worn out |